missing translation for 'onlineSavingsMsg'
Learn More

Keystone Safety Laminated Polypropylene Shoe Covers - Aquasole

$314.09 - $348.66

Specifications

Material Polypropylene
Color White
Sole Type Non-skid
Construction Polypropylene
Weight (English) 12 lb.
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-055-214
View Documents
Keystone Safety
SCNWPIAQXLWHITE
X-Large
Case of 100 Each for $348.66
Only null left
 
19-055-212
View Documents
Keystone Safety
SCNWPIAQMEDWHITE
Medium
Case of 100 Each for $314.09
Only null left
 
Description

Description

Specifications

Specifications

Polypropylene
Non-skid
12 lb.
Controlled Environments Shoe Covers
White
Polypropylene
5.44 kg
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'