missing translation for 'onlineSavingsMsg'
Learn More

Lakeside™ Standard-Duty Utility Cart

A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.

$808.70 - $998.00

Specifications

Product Type Standard-duty utility Cart
For Use With (Application) Ideal for dining area bussing, set up, tray or soiled dish station, light duty transport and storage and continuous transporting over even floor surfaces
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Height (English) Width (English) Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Height (English) Width (English) Length (English) Price Quantity & Availability  
11954754
Encompass
View Documents Promotion Details
Lakeside™
322
33 in. 18.38 in. 30.75 in.
Each for $998.00
Only null left
 
11954750
Encompass
View Documents Promotion Details
Lakeside™
LKM 311
32.13 in. 16.25 in. 27.5 in.
Each for $808.70
Only null left
 
Description

Description

A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.

  • Load capacity: 300 lb. (136kg)
  • Durable welded stainless-steel construction cleans and sanitizes easily
  • Designed for continuous transport even over uneven floor surfaces
  • Integrated push handle for easy handling
  • Three fixed, open shelves with reinforced, hemmed front for added strength
  • Sound-deadening panels under shelves restrict vibrations and noise
  • Bumpers on legs and handles protect walls and furniture
  • Four 3 1/2 in. dia. (8.9cm) rubber-cushioned, swivel casters for maneuverability

Order Info

Shipped assembled. Weight: 29 lb. (13.2kg)

Specifications

Specifications

Standard-duty utility Cart
300 lb.
Stainless Steel
Ideal for dining area bussing, set up, tray or soiled dish station, light duty transport and storage and continuous transporting over even floor surfaces
136 kg
3
Videos
SDS
Documents

Documents