missing translation for 'onlineSavingsMsg'
Learn More

Lakeside™ Lakeside™ Guardrail Utility Cart

Catalog No. 11954765
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
22.44 x 38.58 x 37.4 in.
31 x 19 x 33.75 in.
Load Bearing Capacity (English):
500 lb.
700 lb.
No. of Shelves:
2
3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Load Bearing Capacity (English) No. of Shelves
11954765 22.44 x 38.58 x 37.4 in. 700 lb. 2
11954751 31 x 19 x 33.75 in. 500 lb. 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11954765 Supplier Lakeside™ Supplier No. 729

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The protective guardrail of the Lakeside Guardrail Utility Cart helps eliminate spills and breakage of materials.

The protective guardrail of the Lakeside Guardrail Utility Cart helps eliminate spills and breakage of materials.

  • Load capacity: 500 lb. (230kg) or up to 700 lbs. (320kg) with Mfr. No. 730
  • Welded stainless-steel construction for durability and easy sanitation
  • Three fixed, open shelves with 2 in. (5cm) wraparound guardrail
  • Integrated push handle allows for easy maneuverability of cart
  • Standard handle and leg bumpers protect cart, walls and doorways from damage
  • Four 4 in. dia. (10cm) rubber-cushioned, swivel casters for maneuverability

Order Info

Shipped assembled. Weight: 45 lb. (20.4kg)

Specifications

Product Type Guardrail Utility Cart
Dimensions (L x W x H) 22.44 x 38.58 x 37.4 in.
For Use With (Application) Ideal for any situation where transporting items which could fall off the cart easily
Height (English) 37.4 in.
Height (Metric) 95 cm
Includes 4 in. dia. rubber swivel casters
Length (English) 22.44 in.
Length (Metric) 57 cm
Load Bearing Capacity (English) 700 lb.
Load Bearing Capacity (Metric) 320 kg
Material Stainless Steel
No. of Shelves 2
Shelf Material Stainless Steel
Width (English) 38.58 in.
Width (Metric) 98 cm
Show More Show Less