missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Labtainer Pro Lite BioProcess Container with MPCs and Luer, Aegis5-14
GREENER_CHOICE

Catalog No. LL3000302
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
LL3000302 1000 mL
LL3000301 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LL3000302 Supplier Thermo Scientific™ Supplier No. LL30003.02
Only null left

The next-generation Thermo Scientific Labtainer Pro Lite BioProcess Container (BPC) offers a versatile solution for liquid-handling applications when used in conjunction with our comprehensive single-use portfolio.

The Thermo Scientific Labtainer Pro Lite BioProcess Container (BPC) is a single-use, flexible container designed for routine liquid handling across bioprocessing workflows. Suitable for sampling, cell culture processes, intermediate storage, and fluid transfer, Labtainer Pro Lite BPCs offer efficient space utilization, ergonomic handling, and flexible port configurations. Multiple standard volumes and porting options support integration into existing single-use assemblies and workflows.

  • Efficient drainage and reduced holdup: Chamber geometry, optimized port placement, and low-profile ports support effective drainage during transfer and recovery steps, helping reduce residual volume.
  • Flexible port configurations: Available with two, three, or four cateye ports in a range of sizes, enabling streamlined assemblies and potentially reducing the number of required connections.
  • Improved port-to-film seal performance: Cateye ports with impulse heat sealing support robust port-to-film seals, contributing to consistent performance during routine operations.
  • Ergonomic handling features: Upgraded handle designs promote more efficient handling during setup, use, and transport, supporting operator comfort and workflow efficiency.
  • Designed for integration into single-use workflows: Multiple standard volumes and configurations allow Labtainer Pro Lite BPCs to integrate into existing single-use assemblies and bioprocessing workflows.
  • Packaging designed for clean handling: Packaged to support product integrity during shipping and handling, with easy-open features and an outer polyethylene bag to support clean unpacking and preparation for use.

Specifications

Autoclavable Not Autoclavable
Closure Type Closed System
Color Transparent
Disposable Single-use
For Use With (Application) Bioprocessing
Material Polyethylene
Sterility Sterile
Tubing Style TPE
Film Description Aegis5-14
Latex Free Yes
Port Detail 3 ports
Product Line Labtainer™
Quantity 1 Ea.
Sterilization Method Gamma Irradiation
Tubing Length Line 1 12 in.
Tubing Length Line 2 12 in.
Tubing Length Line 3 4 in.
Tubing Material Line 1 MPC body, TPE Tubing, 3/8 in. ID
Tubing Material Line 2 MPC insert, TPE Tubing, 3/8 in. ID
Tubing Material Line 3 Luer lock body with needleless Luer insert, TPE Tubing, 1/8 in. ID
Product Type Bioprocess Container for Liquid
Capacity (Metric) 1000 mL
Show More Show Less

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.