Learn More
Thermo Scientific™ Labtainer Pro Lite BioProcess Container with AQGs and Luer, Aegis5-14

The next-generation Thermo Scientific Labtainer Pro Lite BioProcess Container (BPC) offers a versatile solution for liquid-handling applications when used in conjunction with our comprehensive single-use portfolio.
Supplier: Thermo Scientific™ LL30005.02
Description
The Thermo Scientific Labtainer Pro Lite BioProcess Container (BPC) is a single-use, flexible container designed for routine liquid handling across bioprocessing workflows. Suitable for sampling, cell culture processes, intermediate storage, and fluid transfer, Labtainer Pro Lite BPCs offer efficient space utilization, ergonomic handling, and flexible port configurations. Multiple standard volumes and porting options support integration into existing single-use assemblies and workflows.
- Efficient drainage and reduced holdup: Chamber geometry, optimized port placement, and low-profile ports support effective drainage during transfer and recovery steps, helping reduce residual volume.
- Flexible port configurations: Available with two, three, or four cateye ports in a range of sizes, enabling streamlined assemblies and potentially reducing the number of required connections.
- Improved port-to-film seal performance: Cateye ports with impulse heat sealing support robust port-to-film seals, contributing to consistent performance during routine operations.
- Ergonomic handling features: Upgraded handle designs promote more efficient handling during setup, use, and transport, supporting operator comfort and workflow efficiency.
- Designed for integration into single-use workflows: Multiple standard volumes and configurations allow Labtainer Pro Lite BPCs to integrate into existing single-use assemblies and bioprocessing workflows.
- Packaging designed for clean handling: Packaged to support product integrity during shipping and handling, with easy-open features and an outer polyethylene bag to support clean unpacking and preparation for use.
Chemical Identifiers
| Not Autoclavable | |
| Transparent | |
| Bioprocessing | |
| Sterile | |
| Aegis5-14 | |
| 3 ports | |
| 1 Ea. | |
| 24 in. | |
| 4 in. | |
| AseptiQuik Connector G, TPE Tubing, 3/8 in. ID | |
| Bioprocess Container for Liquid |
| Closed System | |
| Single-use | |
| Polyethylene | |
| TPE | |
| Yes | |
| Labtainer™ | |
| Gamma Irradiation | |
| 24 in. | |
| AseptiQuik G Connector, TPE Tubing, 3/8 in. ID | |
| Luer lock body with needleless Luer insert, TPE Tubing, 1/8 in. ID |
Specifications
| Not Autoclavable | |
| Transparent | |
| Bioprocessing | |
| Sterile | |
| Aegis5-14 | |
| 3 ports | |
| 1 Ea. | |
| 24 in. | |
| 4 in. | |
| AseptiQuik Connector G, TPE Tubing, 3/8 in. ID | |
| Bioprocess Container for Liquid |
| Closed System | |
| Single-use | |
| Polyethylene | |
| TPE | |
| Yes | |
| Labtainer™ | |
| Gamma Irradiation | |
| 24 in. | |
| AseptiQuik G Connector, TPE Tubing, 3/8 in. ID | |
| Luer lock body with needleless Luer insert, TPE Tubing, 1/8 in. ID | |
| 5 L |
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.