missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ LabStar Complete Benchtop Autoclave

Catalog No. LS25F20
Change view
Click to view available options
Capacity (Metric):
25 L
40 L
Voltage:
115 V or 230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
LS25F20 25 L 115 V or 230 V
LS40F20 40 L 115 V or 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LS25F20 Supplier Kinematica™ Supplier No. A1200106

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large capacity benchtop autoclave with small footprint.

  • Integrated steam generator- integrated into the housing of the autoclave. Ensures rapid heating and cooling compared to conventional heating systems.
  • Exhaust air filtration - is stipualted for the sterilization of pathogenic substances in S2/S3 laboratories, with inline condensate sterilization.
  • Steam-air mixture method - for the sterilization of tightly closed bottles and pressure-sensitive materials. An additional temperature sensor, air deflectors and a circulating air fan ensure precise temperature control and distribution.
  • Vacuum pump set - for mechanical removal of air and drying in a vacuum. Possilbe methods include single-stage vacuum, fractionated vacuum, constant or pulsating drying under a vacuum.
  • Rapid water recooling system with air-circulating fan - allows a shortening of the recooling tim by more than 80% compared to the self cooling during sterilzation of liquids.
  • SteriTouch control - enables simple and intuitive operation of the autoclave. In combination with user-friendly software, the autoclave can be operated quickly, but is also highly variable.
  • Door-locking mechanism - closes the sterilization chamber in combination with a low-maintenance, inflatable door seal.
  • Holds (by Capacity):
    • 25 L (LS25F20):
      • (2) 1,000 mL Erlenmeyer flasks or (5) 1,000 mL Schott medium bottles
    • 40 L (LS40F20):
      • (6) 1,000 mL Erlenmeyer flasks or (12) 1,000 mL medium Schott bottles
      • (3) 2,000 mL Erlenmeyer flasks or (5) 2,000 mL medium Schott bottles
    • 70 L (LS70F20):
      • (10) 1,000 mL Erlenmeyer flasks or (12) 1,000 mL Schott medium bottles
      • (6) 2,000 mL Erlenmeyer flasks or (10) 2,000 mL Schott medium bottles
    • 200 L (LS200F20):
      • (21) 1,000 mL Erlenmeyer flasks or (36) 1,000 mL Schott medium bottles
      • (12) 2,000 mL Erlenmeyer flasks or (21) 2,000 mL Schott medium bottles
      • (5) 5,000 mL Erlenmeyer flasks or (9) 5,000 mL Schott medium bottles

Specifications

Amperage 20 A at 115 V
Capacity (English) 26.4 qt.
Capacity (Metric) 25 L
Depth (Metric) Chamber 360 mm
Diameter (English) Chamber 11.8 in.
Depth (English) Chamber 14 in.
Diameter (Metric) Chamber 300 mm
For Use With (Application) Laboratory
Length (English) 26 in.
Height (English) Exterior 20.5 in.
Height (Metric) Exterior 520 mm
Length (Metric) 660 mm
Model LabStar25 Benchtop Autoclave Complete
Product Type Steam Sterilizer
Temperature (English) 273°F
Temperature (Metric) 134°C
Electrical Requirements 16 amp at 230 VA or 20 amp at 115VAC
Frequency 50/60 Hz
Material Stainless Steel (316L)
Pressure (English) Air Supply 72 to 100 psi 1/2 in. connection
Pressure (Metric) Feed Water 0.5 to 2.5 bar
Pressure (English) Feed Water 7.25 to 36 psi
Pressure (Metric) Air Supply 5 to 7 bar
Voltage 115 V or 230 V
Width (Metric) Exterior 450 mm
Show More Show Less