missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica Labstar Basic Lab Benchtop Autoclave
Description
- Easy-to-use touchscreen
- 10 variable program channels for maximum flexibility
- Password-protected parameters
- Round chamber (Labstar 200), Angular (Labstar 25, 40, 70)
- Maximum allowable operating temperature up to 140°C and maximum pressure at 3.8 bar absolute
- Equipped with electronic pressure sensor and PT100 temp sensor
- Hinged door with locking mechanism powered by an electric motor
- Sterilization chamber and door made with stainless steel
- Housing made with brushed stainless steel
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | CE Compliant |
| Depth (English) Outside | 22 in. |
| Depth (Metric) Outside | 570 mm |
| Capacity (English) | 11 gal. |
| Capacity (Metric) | 40 L |
| Depth (Metric) Chamber | 460 mm |
| Diameter (English) Chamber | 20.4 in. |
| Depth (English) Chamber | 18 in. |
| Diameter (Metric) Chamber | 520 mm |
| Afficher plus de résultats |