missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Laboratory Undercounter Freezer

Catalog No. K204SDF
Change view
Click to view available options
Capacity (English):
4 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
K204SDF 4 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K204SDF Supplier K2 Scientific Supplier No. K204SDF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

K2’s Freestanding or Built-in Undercounter Freezer is ideal for small medical practices, pharmacies, and labs

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Manual defrost
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Door-activated and exterior switch-activated interior LED lighting
  • Three white epoxy-coated wire shelves standard Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R600a refrigerant, an environmentally green option compliant with future
  • EPA and SNAP non-ozone depleting mandates
  • Leveling legs
  • Only operates in Celsius
  • Keyed door lock
  • Remote alarm contacts 0.5 in. temperature probe and data logger access port
  • Built and shipped from ISO 9001:2008 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts or compressor failure

Specifications

Capacity (English) 4 cu. ft.
Capacity (Metric) 113 L
Temperature Range -10°C to -25°C
Temperature Sensor NTC
Temperature (Setpoint) -20°C
Temperature Stability ±2°C
Door Style Solid
Cabinet Material Steel
Insulation CFC-free
Interior Painted Steel
Exterior Finish White Powder Coated
Shelves 3
Certifications/Compliance ENERGYSTAR, cULus, EPA SNAP, ISO 9001
Style Upright Underbench
Display LED
Casters Leveling Feet
Color White
Condenser Type Ventilated
For Use With (Application) Storage of Biological Samples
For Use With (Equipment) Freezer
Typical Lifetime 10 Years
Warranty 2 Years Parts and Labor
Defrost Manual
Min. Clearance 3 in.
Model K204SDF
Dimensions (DxWxH) Exterior 22.5 x 23.75 x 31.8 in. (57.2 x 60.3 x 80.8 cm)
Dimensions (D x W x H) Interior 15.5 x 19.5 x 23 in.(39.4 x 49.5 x 58.4 cm)
Monitoring Options Data Logger
Access Security Key Lock
Setpoint Security Password Protected
Amperage 2 A
Breaker 15
Plug Type NEMA 5-15
Voltage 115 V
Phase 1
Wattage 230 W
Energy Usage 1.49 kWh/day
Compressor Bottom-mounted
Refrigerant R600A
Show More Show Less