missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Sealing Film

Catalog No. 11200303
Change view
Click to view available options
Length (Metric):
15.24 m
38.1 m
76.2 m
Width (Metric):
5.08 cm
10.16 cm
50.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11200303 15.24 m 50.8 cm
11200302 76.2 m 10.16 cm
11200300 76.2 m 5.08 cm
11200301 38.1 m 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11200303 Supplier Fisherbrand™ Supplier No. 11200303

No more spilling, evaporation, and contamination! Fisherbrand sealing film, seals beakers, flasks and other vessels. It always fits, even with irregular shapes.

  • High quality laboratory sealing film, semi transparent, flexible, self sealing, moisture resistant thermoplastic tape, always in stock.
  • no more backorders and waiting time to get laboratory film.
  • Fisherbrand Laboratory Film seals beakers, flasks, and other vessels. It always fits, even with irregular shapes. In a laboratory, the sealing of plates and containers is an essential step in many experiments.
  • Sealing films like Fisherbrand Laboratory Film are used to keep out contaminants, reduce evaporation, and prevent leaks.
  • Having a secure and always in-stock supply of laboratory films is crucial for any research or testing facility. Available in 4 different sizes.
  • Up to 95% clarity on film already streched on vessels, perfect for visibility. Sealing properly helps to prevent contamination and maintains a sterile environment for the microorganisms to grow.

Specifications

Length (English) 50 ft.
Color Semi-transparent
Product Type Parafilm Wrap
Width (English) 20 in.
Width (Metric) 50.8 cm
Length (Metric) 15.24 m
Material Mineral Wax, Polyolefin
Thickness 13 μm