missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Laboratory Jack

Catalog No. S23971
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S23971 8 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Prop 65 Warning

Catalog No. S23971 Supplier United Scientific™ Supplier No. LBJK88

Prop 65 Warning

Easily adjust with the simple turn of a knob. The Laboratory Jack is constructed of a durable combination of chemically resistant anodized aluminum and stainless steel.

  • Constructed of chemically resistant anodized aluminum and stainless steel.
  • The scissor jack design enables height adjustment with a simple turn of the knob.

Specifications

Material Anodized Aluminum, Stainless Steel
Height (Metric) 25.4 cm (Closed), 14 cm (Maximum)
Height (English) 2.5 in. (Closed), 11.75 in. (Maximum)
Dimensions (L x W) 8 x 8 in.
Length (English) 8 in.
Length (Metric) 203.2 mm
Width (English) 8 in.
Width (Metric) 203.2 mm
Capacity (Metric) 25 kg
Product Type Laboratory Jack