missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Ball Valve

Catalog No. p-7114188
Change view
Click to view available options
Type:
1 Turret, Air Service
1 Turret, Gas Service
1 Turret, Nitrogen Service
1 Turret, Vacuum Service
2 180° Turrets, Air Service
2 180° Turrets, Gas Service
2 180° Turrets, Nitrogen Service
2 180° Turrets, Vacuum Service
2 90° Turrets, Air Service
2 90° Turrets, Gas Service
2 90° Turrets, Nitrogen Service
2 90° Turrets, Vacuum Service
4 Turrets, Air Service
4 Turrets, Gas Service
4 Turrets, Nitrogen Service
4 Turrets, Vacuum Service
Width (English):
1.6 in.
7.2 in.
9.8 in.
Length (English):
1.6 in.
3 in.
5.7 in.
9.8 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Width (English) Length (English)
06000402 1 Turret, Gas Service 1.6 in. 5.7 in.
06000403 1 Turret, Air Service 1.6 in. 5.7 in.
06000404 1 Turret, Nitrogen Service 1.6 in. 5.7 in.
06000405 1 Turret, Vacuum Service 1.6 in. 5.7 in.
06000406 2 90° Turrets, Gas Service 7.2 in. 3 in.
06000407 2 90° Turrets, Air Service 7.2 in. 3 in.
06000408 2 90° Turrets, Nitrogen Service 7.2 in. 3 in.
06000409 2 90° Turrets, Vacuum Service 7.2 in. 3 in.
06000410 2 180° Turrets, Gas Service 9.8 in. 1.6 in.
06000411 2 180° Turrets, Air Service 9.8 in. 1.6 in.
06000412 2 180° Turrets, Nitrogen Service 9.8 in. 1.6 in.
06000413 2 180° Turrets, Vacuum Service 9.8 in. 1.6 in.
06000414 4 Turrets, Gas Service 9.8 in. 9.8 in.
06000415 4 Turrets, Air Service 9.8 in. 9.8 in.
06000416 4 Turrets, Nitrogen Service 9.8 in. 9.8 in.
06000417 4 Turrets, Vacuum Service 9.8 in. 9.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 06000402
Only null left

Laboratory Ball Valve is deck mounted.

  • Chrome plated brass
  • Quarter-turn open/close
  • Forged brass lever with color-coded index disc

Specifications

Color Chrome
Color Code Blue
Material Chrome-plated Brass
Type 1 Turret, Gas Service
Includes Ball valve assembly
Mounting 3/8 in. IPS mounting shank with a 3/8 in. NPT male inlet
Length (English) 5.7 in.
Length (Metric) 14.5 cm
Width (English) 1.6 in.
Width (Metric) 4.1 cm
Height (English) 3.6 in.
Height (Metric) 9.2 cm
Show More Show Less