missing translation for 'onlineSavingsMsg'
Learn More

KNF Neuberger LABOPORT™ UN840 Vacuum Diaphragm Pump

Catalog No. 1387846
Change view
Click to view available options
Model:
UN840.1.2FTP
UN840.3FTP
UN842.3FTP
Flow Rate:
34 L/min.
65 L/min.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Flow Rate
1387846 UN840.1.2FTP 65 L/min.
1387835 UN842.3FTP 34 L/min.
1387829 UN840.3FTP 34 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1387846 Supplier KNF Neuberger Supplier No. 210325/029941

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chemically resistant, oil-free diaphragm vacuum pump used for a wide range of laboratory applications. Especially suited for handling aggressive vapors, it features PTFE heads, PTFE-coated diaphragms and FFPM valves.

Handle corrosive and aggressive vapors without damage.

  • 100% Oil-free transfer
  • Pure transferring and evacuation of gases

Highly compatible with vapours and condensation.

  • Chemically resistant
  • Suitable for highly corrosive gases and vapours
  • Environmentally friendly
  • High level of gas tightness

Recommended for:

  • Rotary evaporators (13-878-27, -29, -35 and 13-880-430)
  • Vacuum concentrators (13-878-29, -35 and 13-880-430)
  • Gel dryers (13-878-27 and -29)
  • Vacuum ovens (13-878-27, -29, -35, and 13-880-430)
  • General vacuum applications (13-878-40, -42, -44, -46, 13-880-430 and -431)

Order Info

For 115 V/60 Hz; 230 V models are also available. For information contact your Fisher Scientific™ Customer Service Representative

Specifications

Max. Vacuum 68 torr
Electrical Requirements 115 V, 60 Hz
Dimensions (L x W x H) 341 x 160 x 226 mm (13.4 x 6.3 x 8.9 in.)
Model UN840.1.2FTP
Flow Rate 65 L/min.
Frequency 60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP44
Applications Centrifugal Concentration
Maximum Pressure 15 psig
Voltage 115 V
Show More Show Less