missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF Neuberger LABOPORT™ SC Vacuum Diaphragm Pump System
Chemically-resistant vacuum pump system comprising of a diaphragm vacuum pump, base plate, separator on suction side, high performance condenser on pressure side and vacuum controller. Ideal for rotary evaporation and other applications where control of vacuum level is important.
$29182.10 - $33298.15
Specifications
| Max. Vacuum | 4.5 torr |
|---|---|
| Electrical Requirements | 100-240 V, 50/60 Hz |
| Pump Type | Vacuum System |
| Enclosure Rating | IP30 |
| Applications | Rotary Evaporation, Distillation |
| Catalog Number | Mfr. No. | Flow Rate | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity | |||
|
13880935
|
KNF Neuberger
329849338083 |
20 L/min. | 260 x 347 x 416 mm | 13.35 kg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13880936
|
KNF Neuberger
329851338086 |
34 L/min. | 274 x 366 x 416 mm | 15.75 kg |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- 100% oil-free transfer: Pure transferring, evacuation and compression of gases
- High level of vapor and condensate compatibility
- Ideal for extremely aggressive / corrosive gases and vapors
- Integrated gas ballast valve
- 3-color status display for in operation/stand-by/error
- Integrated rotational speed control
- Environmentally friendly
- Start against ultimate vacuum of the pump
Specifications
| 4.5 torr | |
| Vacuum System | |
| Rotary Evaporation, Distillation | |
| 100/240 V |
| 100-240 V, 50/60 Hz | |
| IP30 | |
| 0.1 bar |