Learn More
STERIS™ LabKlenz 110 Alkaline Detergent
LabKlenz 110 Alkaline Detergent is a high alkaline detergent for difficult organic residues. This phosphate-free, liquid, alkaline detergent effectively removes residues in both soft and hard water. It reduces utility consumption and cleaning time with its low-foaming, free-rinsing formulation. pH (1%): 12.4, typical.
Supplier: STERIS™ 1L1108
Description
LabKlenz 110 Detergent is specially formulated to meet the unique cleaning and materials compatibility requirements found in laboratory glassware washing applications.
HOW LABKLENZ 110 DETERGENT WORKS
LabKlenz 110 Detergent is a phosphate-free, liquid, alkaline detergent for use in automated laboratory glassware washing applications. It is extremely free rinsing to meet critical laboratory requirements.
WHY LABKLENZ 110 DETERGENT?
- Flexibility - Highly alkaline for effective removal of residues in both soft and hard water
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Specifications
| Detergent | |
| Clear Liquid | |
| Unscented | |
| 1 gal. |
| No | |
| 12.4 | |
| Non-sterile | |
| 3.78 L |