missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Labels
Rolls of labels for thermal printers.
Supplier: Interscience 439051
Description
- Label rolls for thermal printers
- Color: White
- Shape: Rectangular
- Not autoclavable or sterile
- Available for Interscience thermal printers, DataLink Pro, or DataLink
Chemical Identifiers
| Not Autoclavable | |
| White | |
| Direct Thermal | |
| Rectangle |
| Peel and Stick | |
| Roll | |
| Non-sterile |
Specifications
| Not Autoclavable | |
| White | |
| Roll | |
| Direct Thermal | |
| DataLink Pro | |
| 3 Rolls | |
| 50 x 5 mm (1.97 x 0.20 in.) | |
| 50 mm | |
| 5 mm |
| Peel and Stick | |
| Blank | |
| Front | |
| Non-sterile | |
| No Text | |
| Rectangle | |
| 1.97 in. | |
| 0.20 in. |