missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Printer with BWS Product, Wire ID Software, and Scanner Kit

Catalog No. 17579691
Change view
Click to view available options
Description:
Printer and CR1500 Scanner Kit
Printer and CR950 Scanner Kit
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
17579691 Printer and CR1500 Scanner Kit
17579694 Printer and CR950 Scanner Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17579691 Supplier Brady™ Supplier No. 176718

Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit -- advanced tools that make workflows more seamless and boost productivity.

Optimize your operations with a Brady printer and scanner system. Get a printer, scanner and software kit -- advanced tools that make workflows more seamless and boost productivity.

  • Get lightning-fast print speeds: 3' per second, plus cut labels automatically with the M710 printer.
  • Work longer, printing 4,500 labels on a full battery charge.
  • Get shop-to-field flexibility with label saving, sharing and data imports.
  • Create labels with text or graphics with the included label creation software.
  • Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes.
  • Scanner is compact, lightweight and rugged to survive your toughest industrial environments.
  • Read both high-density and wide-field barcodes with a device via dual-field optics. .

Specifications

Product Type Portable Label Printer
Color Blue, Gray
Display Type Backlit Graphic Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 10.97 in.
Width (English) 4.46 in.
Height (English) 4.55 in.
Color Capability Single Color
Description Printer and CR1500 Scanner Kit
Display Size 3.5 in.
Includes (1) M611 Label Printer (M611-PWID);(1) Hard Case (M611-HC);(1) AC Adapter (M-AC-POWER);(1) White Self-Laminating Wrap (M6-11-427);(1) Black Ribbon (M61-R4310);(1) USB Cable;(1) Brady Workstation Basic Design Suite Software;(1) CR1500 Handheld Wired Barcode Scanner with Stand (176511)
Languages Bulgarian;Chinese (Simplified);Chinese (Traditional);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Greek;Hungarian;Italian;Japanese;Korean;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish
Memory 256 MB Flash, 512 MB RAM
Model M611
Print Speed 2.00 in./s
Resolution 300 dpi
Connector Types Bluetooth 5 Low Energy (class II);USB;USB 2.0;Wi-Fi
Weight (English) 3.52 lb.
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Wire and Cable Labeling;Facility Identification;Safety Identification
Warranty 2 Years
Power Supply Details AC Adaptor;Rechargeable Battery
Voltage 110/240 V
Show More Show Less