Learn More
Labconco™ XPert™ Balance Enclosures — Tall and Deep, 5ft. Wide
Enclosures protect user by keeping powders, particulates and fumes contained
$21,194.03
Specifications
| Product Type | Balance Enclosure |
|---|---|
| Coating | Epoxy |
| Material | Epoxy-coated Aluminum |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, SEFA 1 |
| Depth (English) | 35.5 in. |
Includes: Left-side-mounted waste chute
Requires: FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork–all sold separately. Contact your customer service representative for more information.
| Catalog Number | Mfr. No. | Monitor Type | Voltage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Monitor Type | Voltage | Price | Quantity & Availability | ||||
|
10305163
|
Labconco™
3971561 |
Guardian Jr. Airflow Monitor | 115 V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Enclosures offer extra height (32 in.) and depth (35.5 in.) in a variety of widths to accommodate a range of large micro and analytical balances. With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs.
- Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Upper dilution air supply, upper containment sash foil
- Zone-perforated, pivoting rear baffle with side-entry air foils
- Glacier white and gray, dry powder powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
- 0.25 in. thick tempered safety glass front sash, sides and top and 12 in. sash-opening height
- Ergonomic 14° angled and hinged sash pivots upward; locks to a loading height of 27.7 in.
- Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
- Available with and without built-in airflow monitors
- Sash wiping seal contains contaminants having two utility ports for pass-through of electrical cords
- Three 2 × 10 in. rectangular exhaust openings with covers at the top and bottom
- With external gas-assist lift
Guardian Jr. Airflow Monitor
- Continuously monitors airflow
- Green LED glows when airflow is within setpoint range
- Red LED glows and audible alarm sounds when airflow is outside setpoint range
- Powder-coated steel housing
- Continuously monitors airflow
- Provides digital readout of actual face velocity
- Audible/visual alarm alerts operator when airflow is outside setpoint range
- RS-232 communications port for connection to computer
- Can be configured for external input connections such as night setback or external alarm and up to three output relays
- Powder-coated steel housing for mounting
Order Info
Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters, waste chute bags. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.
Compliance
SEFA 1-2002; Modified ASHRAE™ 110-1995; ANS™™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.
Specifications
| Balance Enclosure | |
| Epoxy-coated Aluminum | |
| 35.5 in. | |
| 90.17 cm | |
| 30 x 58.8 x 31.5 in. (76.2 x 149.4 x 80 cm) | |
| 31.5 in. | |
| 81.3 cm | |
| 30.5 cm | |
| 90.2 cm | |
| FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork. | |
| 58.8 in. | |
| 149.4 cm |
| Epoxy | |
| ANSI Z9.5, ASHRAE 110, SEFA 1 | |
| 30 in. | |
| 76.2 cm | |
| 35.5 x 5 x 32 in. (90.2 x 152.4 x 81.3 cm) | |
| 12 in. | |
| 80 cm | |
| 35.5 in. | |
| 2 | |
| 60 in. | |
| 152.4 cm |