missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ XPert™ Balance Enclosure, Standard Height: 36 in.W

Catalog No. 10090279
Change view
Click to view available options
Monitor Type:
None
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Monitor Type Voltage
10090279 None 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10090279 Supplier Labconco™ Supplier No. 3930300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

FilterMate Portable Exhauster(s) or remote blower, work surface, supporting base, ductwork. All sold separately; contact your customer service representative for more information.

Protect users by keeping powders, particulates and fumes contained by using a standing height Labconco XPert™ Balance Enclosure.

Enclosures with standard 22.8 in. height in a variety of widths accommodate large micro and analytical balances. With their low profile, these enclosures exhaust less tempered room air than traditional fume hoods, conserving energy. They have no switches, wiring or service fixtures that can add significant costs.

  • Ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Upper dilution air supply and containment sash foil
  • Zone-perforated, pivoting rear baffle, side-entry air foils
  • Glacier white and gray, dry powder-coated aluminum frame and steel rear plenum and baffle; no unreliable plastic-to-plastic bonding
  • 0.25 in. thick tempered safety glass front sash, sides and top with 8 in. sash opening height
  • Ergonomic 20™ angled and hinged sash pivots upward; locks to a loading height of 19 in.
  • Sash wiping seal contains contaminants

  • Units require venting, either with FilterMate™ Portable Exhauster or outside through house exhaust or with remote blower
  • Available with and without built-in airflow monitors
  • 2 x 10 in. rectangular exhaust openings with covers at the top and bottom

Guardian Jr. Airflow Monitor

  • Continuously monitors airflow
  • Green LED glows when airflow is within setpoint range
  • Red LED glows and audible alarm sounds when airflow is outside setpoint range
  • Powder-coated steel housing
Guardian 1000 Digital Airflow Monitor
  • Continuously monitors airflow
  • Provides digital readout of actual face velocity
  • Audible/visual alarm alerts operator when airflow is outside setpoint range
  • RS-232 communications port for connection to computer; can be configured for external input connections such as night setback or external alarm and up to three output relays
  • Powder-coated steel housing for mounting

Order Info

Optional accessories for onsite installation include fluorescent lights, utility shelves, bottle holder and tissue holder, transition adapters. Validation package available containing balance stability, powder containment and modified ASHRAE 110-1995 Test Reports; Installation Qualification/Operation Qualification (IQ/OQ) Protocol; and Maintenance Log. Contact your customer service representative for more information.

Compliance

SEFA 1-2002, Modified ASHRAE™ 110-1995, ANSI™ Z9.5-1993. Particulate containment independently verified by SafeBridge Consultants, Inc.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Material Epoxy-coated Aluminum
Air Supply Upper dilution air supply
Certifications/Compliance ANSI Z9.5, ASHRAE 110, SEFA 1
Depth (English) 29 in.
Depth (English) Interior 8.2 in.
Depth (Metric) 73.6 cm
Depth (Metric) Interior 20.9 cm
Dimensions (D x W x H) 8.2 x 34.8 x 22.3 in. (20.9 x 88.4 x 56.6 cm)
Dimensions (L x W x H) 29 x 3 x 22.8 in. (73.7 x 91.4 x 57.9 cm)
Height (English) 22.8 in.
Height (English) Interior 22.3 in.
Height (English) Sash Opening 8 in.
Height (Metric) 57.9 cm
Height (Metric) Interior 56.6 cm
Height (Metric) Sash Opening 20.3 cm
Length (English) 29 in.
Length (Metric) 73.7 cm
Monitor Type None
Ports 2
Required Accessories FilterMate Portable Exhauster(s) or remote blower; work surface; supporting base; ductwork.
Voltage 115 V
Weight (English) 135 lb.
Weight (Metric) 61 kg
Width (English) 36 in.
Width (English) Interior 34.8 in.
Width (Metric) 91.4 cm
Width (Metric) Interior 88.4 cm
Show More Show Less