missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Wire Racks for FreeZone™ Freeze-Dry Systems

Catalog No. 10030163
Change view
Click to view available options
For Use With (Equipment):
Freezone 1 and 2.5 L Freeze-dry Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10030163 Freezone 1 and 2.5 L Freeze-dry Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10030163 Supplier Labconco™ Supplier No. 7426400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Attach to FreeZone™ Freeze Dryers to provide support for glassware on drying chambers or manifolds.

Support Shelves attach easily without tools to the sides of the FreeZone 1, 2.5 or 4.5 Liter Freeze Dry System or left-hand side of the FreeZone Triad System cabinet to provide support for large flasks attached to the drying chamber or manifold. Multiple rows of perforations on the sides of the FreeZone cabinet allow for height adjustment of the shelves to support various sizes of flasks. One pair. Glacier white epoxy-coated steel wire.

Specifications

Type Wire Rack
Capacity (Metric) 1, 2.5, 4.5 L
No. of Shelves 1
Material Stainless Steel
For Use With (Application) Support for glassware on drying chambers or manifolds
For Use With (Equipment) Freezone 1 and 2.5 L Freeze-dry Systems
Height (English) 6.37 in.
Height (Metric) 16.18 cm
Length (English) 7.40 in.
Length (Metric) 18.8 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Show More Show Less