missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Glassware Washer Accessory, Lower Spindle Rack
Description
Includes
36 removable spindles, 36 adjustable height clips, 10 small spindles, tool to remove spindles, 36 nylon plugs
- Provides direct injection cleaning through the spindles
- May be used in place of the Lower Standard Rack in any SteamScrubber
- Constructed of Type 304 stainless steel
- Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
- Spindle dimensions: 7.4 in. high x 1/4 in. OD
- Accommodates glassware up to 18.7 in. high (without upper rack in place) and 8.3 to 10.6 in. high (with upper rack in place, depending on rack position)
Specifications
Specifications
| Material | Stainless Steel (304) |
| Product Type | Rack |
| No. of Pins | 36 |
| Rack Type | Lower Spindle |
| For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washers |
| Includes | 36 removable spindles, 36 adjustable height clips, 10 small spindles, tool to remove spindles and 36 nylon plugs |
| Dimensions (L x W x H) | 53.34 x 53.59 x 21.84cm (21 x 21.1 x 8.6 in.) |
| Weight (English) Shipping | 20 lb. |
| Weight (Metric) Shipping | 9.07 kg |