missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ FlaskScrubber™ / FlaskScrubber™ Vantage Glassware Washer Accessory, Upper Spindle Rack
Description
Includes
Slide release latches, 30 removable spindles, 30 adjustable height clips, 10 small spindles, 15 plastic glassware holders, tool to remove the spindles, 30 nylon plugs, wash arm
Outfit your glassware washer with a Labconco Upper Spindle Rack to provide a secure fit during direct injection cleaning.
- Upper Spindle Rack provides direct injection cleaning through the spindles
- Constructed of Type 304 stainless steel
- Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
- Spindle dimensions: 5.25 high x 1/4 in. OD
- Accommodates glassware up to 8.5 in. high
- Rack designed for FlaskScrubber and FlaskScrubber Vantage Series Glassware Washers provides forced air drying through the spindles and includes side rails for tank side wall installation
Specifications
Specifications
| Material | Stainless Steel (304) |
| Product Type | Rack |
| No. of Pins | 30 |
| Rack Type | Upper Spindle |
| For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series glassware washer |
| Dimensions (L x W x H) | 53.08 x 50.8 x 18.28cm (20.9 x 20 x 7.2 in.) |
| Weight (English) Shipping | 20 lb. |
| Weight (Metric) Shipping | 9 kg |