missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Variable-Height Bench

Catalog No. 11926110
Change view
Click to view available options
Variable height, Load bearing capacity: 540 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11926110 Variable height, Load bearing capacity: 540 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11926110 Supplier Labconco™ Supplier No. 8075000

Easy-to-adjust bench can be set at four heights

Easy-to-adjust bench can be set at four heights

  • Load capacity: 540 lb. (245kg)
  • Durable and chemical-resistant, glacier white, powder-coated tubular steel frame
  • 1.125 in. (3cm) thick fiber-resin work surface is melamine high-pressure laminate
  • Heavy-duty bench height adjustable from 29.625 and 37.4 in. (75 to 95cm) using steel pins and nuts
  • Baked-on powder coating resists abrasion and corrosion
  • 5 in. dia. (12.7cm) nonmarking polyurethane casters with toe locks maneuver easily and absorb vibration

Order Info

Shipped fully assembled. Weight: 110 lb. (50.3kg)

Warranty

Lifetime guarantee.

Specifications

Product Type Mobile Bench
Color Gray
For Use With (Application) Ideal for lab
Height (Metric) 75.2 to 94.9 cm
Width (Metric) 71.1 cm
Length (Metric) 96.5 cm
Dimensions (L x W x H) 38 x 28 x 29.62 to 37.37 in. (96.5 x 71.1 x 75.2 to 94.9 cm)
Load Bearing Capacity (English) 540 lb.
Load Bearing Capacity (Metric) 245 kg
Weight (Metric) 50.4 kg
Height (English) 29.62 to 37.37 in.
Weight (English) 111 lb.
Width (English) 28 in.
Length (English) 38 in.
Material Stainless Steel
Show More Show Less