missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Glassware Washer Accessory, Upper Spindle Rack

Catalog No. 10359201
Change view
Click to view available options
Dimensions (L x W x H):
53 x 51 x 18cm (20.9 x 20 x 7.2 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
10359201 53 x 51 x 18cm (20.9 x 20 x 7.2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10359201 Supplier Labconco™ Supplier No. 4595800

Includes

Slide release latches, 30 removable spindles, 30 adjustable height clips, 10 small spindles, 15 plastic glassware holders, tool to remove the spindles, 30 nylon plugs, wash arm

Requires

SteamScrubber with upper slide arms installed

Hold your laboratory glassware securely and get it extra clean with a Labconco Upper Spindle Rack. This SteamScrubber accessory provides direct-injection cleaning right through the spindles.

  • Constructed of Type 304 stainless steel
  • Spindles may be removed and plugged to accommodate accessory inserts (sold separately)
  • Spindle dimensions: 5.25 in. high x 1/4 in. OD
  • Accommodates glassware up to 8.5 in. high.

Specifications

Material Stainless Steel (304)
Product Type Rack
No. of Pins 30
For Use With (Equipment) SteamScrubber™ Glassware Washer
Dimensions (L x W x H) 53 x 51 x 18cm (20.9 x 20 x 7.2 in.)
Weight (English) Shipping 16 lb.
Weight (Metric) Shipping 7.25 kg