missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Universal Tube Bath

Catalog No. p-3831146
Change view
Click to view available options
Capacity (Metric):
0.5 L
0.75 L
Type:
Insulated Container
Insulated Cooler
Weight (English):
2 lb.
5 lb.
Weight (Metric):
0.9 kg
2.3 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Weight (English) Weight (Metric)
16317137 0.5 L Insulated Container 2 lb. 0.9 kg
16317138 0.75 L Insulated Cooler 5 lb. 2.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16317137 Supplier Labconco™ Supplier No. 4026601
Only null left

Maintain a constant temperature for tube incubations

  • Available in different size capacities
  • Holds various tube sizes
  • Anodized aluminum block baths

Order Info

Beads for bath available (16-317-138)

Specifications

Height (Metric) 7.6 cm
Height (English) 3 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Dimensions (L x W x H) 4 x 4 x 3 in.
For Use With (Equipment) Cell Logic with Temp Zone
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Material Aluminum
Type Insulated Container
Color Silver
Capacity (Metric) 0.5 L
Autoclavable Not Autoclavable
Temperature Control Passive
Show More Show Less