missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stockroom Cart

Catalog No. 1631725
Change view
Click to view available options
Color:
White, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
1631725 White, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1631725 Supplier Labconco™ Supplier No. 8021000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combination cart and stepladder is useful in laboratories, stock rooms, libraries and mail rooms

  • Built-in, sturdy, two-step stepladder with nonskid surface conforms to OSHA and ANSI guidelines
  • Steps are spring-loaded with skid-resistant, rubber feet to prevent cart from moving while user stands on stepladder
  • 161/2 in. wide (42cm) oversized steps provide stability and security when reaching for items on high shelves
  • An angled safety handrail adds extra security
  • Steps withstand loads to 1000 lb. (453.6kg)
  • Comes with two 2 in. deep (5cm), watertight, powder-coated steel pans with gray vinyl mats and one wire basket
  • Accommodates a variety of supplies, glassware, equipment and miscellaneous containers
  • Top shelf holds one 61/2L x 163/4 in.W (16.5 x 42.5cm) pan and a 16L x 18W x 4 in.H (40.6 x 45.7 x 10.2cm) vinyl-coated wire basket
  • Bottom shelf holds one 171/2L x 163/4 in.W (44.5 x 42.5cm) pan
  • All are fully removable for easy cleaning
  • Load capacity: 400 lb. (181.4kg)
  • Hard rubber casters (4 in. diameter [10cm]) stabilize movement over rough, uneven floors
  • With durable welded frame of 1 in. (2.5cm) square steel tubing
  • Baked-on, powder-covered coating is abrasion- and corrosion-resistant
  • Colors: glacier white and grey
  • Lifetime warranty

Comes fully assembled. Overall dimensions: 391/2L x 19W x 43 in.H (100.3 x 48.3 x 109.2cm). Shipping weight: 69 lb. (31.3kg).

Order Info

Comes fully assembled. Overall dimensions: 391/2L x 19W x 43 in.H (100.3 x 48.3 x 109.2cm). Shipping weight: 69 lb. (31.3kg).

Specifications

Product Type Stockroom Cart
Color White, Gray
Dimensions (L x W x H) 39.5 x 19 x 43 in. (100.3 x 48.3 x 109.2 cm)
For Use With (Application) Useful in laboratories (for variety of supplies, Glassware, equipment and miscellaneous containers), stock rooms, libraries and mail rooms
Height (English) 43 in.
Height (Metric) 109.2 cm
Includes Two removable epoxy-coated Steel pans with gray Vinyl mats and one vinyl-coated wire basket, two-step ladder with non-skid surface, Spring-loaded oversized steps (1000lb. stand load) with skid-resistant Rubber feet, 4 in. dia. Hard Rubber-tired casters, two with toe locks, ID tag, 18G welded 1 in. white tubular Steel frame
Length (English) 39.5 in.
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Steel
No. of Shelves 2
Weight (English) 69 lb.
Width (English) 19 in.
Width (Metric) 48.3 cm
Show More Show Less