missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stainless-steel Work Surface for XPert™ Balance Enclosures

Catalog No. 10305201
Change view
Click to view available options
Depth (English):
26.7 in.
35.5 in.
Length (English):
29 in.
35.5 in.
Width (English):
60 in.
72 in.
96 in.
Weight (English):
140 lb.
170 lb.
180 lb.
220 lb.
240 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English) Width (English) Weight (English)
10305201 26.7 in. 29 in. 96 in. 240 lb.
10305197 26.7 in. 29 in. 60 in. 140 lb.
10305198 35.5 in. 35.5 in. 60 in. 180 lb.
10305199 26.7 in. 29 in. 72 in. 170 lb.
10305200 35.5 in. 35.5 in. 72 in. 220 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10305201 Supplier Labconco™ Supplier No. 3975800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

  • Stainless steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

Specifications

Product Type Work Surface
Color Silver
Finish #3
For Use With (Application) Laboratory Enclosure Work
Warranty 1 Year After Installation
Cut Style Without Cutout
Includes Front spill trough
Depth (Metric) 68 cm
Width (English) 96 in.
Length (English) 29 in.
Depth (English) 26.7 in.
Height (English) 0.8 in.
For Use With (Equipment) XPert™ balance enclosure
Height (Metric) 2 cm
Weight (English) 240 lb.
Weight (Metric) 109 kg
Width (Metric) 244 cm
Material Stainless Steel (304)
Show More Show Less