missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stainless Steel Laboratory Cart

Catalog No. 11926102
Change view
Click to view available options
Load Bearing Capacity (English):
400 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
11926102 400 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11926102 Supplier Labconco™ Supplier No. 8019000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holds a variety of lab supplies, equipment and containers

  • Load capacity: 400 lb. (181kg)
  • Two removable stainless-steel pans are 2 in. deep (5cm) on three sides; one open side for easy transfer from countertop to cart
  • Durable, welded frame with glacier white, corrosion-resistant, baked-on powder coating
  • 4 in. dia. (10cm) hard rubber casters stabilize movement over rough, uneven floors; two casters have toe locks
  • Lifetime warranty

Order Info

Shipped fully assembled. Weight: 50 lb. (23kg).

Warranty

Lifetime guarantee.

Specifications

Product Type Stainless Steel Cart
Color Glacier White
Dimensions (L x W x H) 34.88 x 19.0 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
Includes Two removable polished Type 304 stainless steel pans; 4 in. diameter casters, two with toe locks; Extruded rubber handle grips; Glacier white, powder-coated 18 gauge welded tubular steel frame; ID tag
Load Bearing Capacity (English) 400 lb.
Material Steel
No. of Shelves 2