missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surface for 6 Ft. Protector™Premier™and Protector™XL Hoods
Description
- Corrosion-resistant epoxy resins molded
- Front edge with large radius to aerodynamically direct airflow in the hood
- Pre-drilled holes for venting and plumbing passthroughs provided
- Some surfaces have cutouts for a surface-mounted service fixture and/or a 6 x 3 in. (15.2 x 7.6cm) cup sink
- Flat work surfaces may also be coupled with an adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
9500622
Not for use with Protector Solvent Storage Cabinets
Specifications
Specifications
| For Use With (Equipment) | Protector XL Laboratory Hood |
| Includes | Right Side |
| Product Type | Work Surface |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |