missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SpillStopper™ Work Surfaces for 5ft. Protector™XStream

Catalog No. p-4517897
Change view
Click to view available options
Includes:
Left and Right Rear Cupsink Cutouts
Left and Right Side Cupsink Cutouts
Left Rear Cupsink Cutout
Left Side Cupsink Cutout
No Cupsink Cutout
Right Rear Cupsink Cutout
Right Side Cupsink Cutout
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10369183 Left Rear Cupsink Cutout
10369184 Right Rear Cupsink Cutout
10369182 No Cupsink Cutout
10369185 Left Side Cupsink Cutout
10369186 Right Side Cupsink Cutout
10369187 Left and Right Rear Cupsink Cutouts
10369188 Left and Right Side Cupsink Cutouts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10369183 Supplier Labconco™ Supplier No. 9503510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SpillStopper work surfaces are dished to contain spills

  • The front edge has large radius to aerodynamically direct airflow in hood
  • Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
  • Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
  • Service fixture and cup sink are sold separately

Specifications

For Use With (Equipment) Protector XStream Fume Hood (60 in.)
Height (English) 1.25 in.
Weight (English) 160 lb.
Weight (Metric) 73 Kg
Depth (English) 36 in.
Width (English) 60 in.
Height (Metric) 3.2 cm
Includes Left Rear Cupsink Cutout
Depth (Metric) 91.4 cm
Width (Metric) 152.4 cm
Product Type SpillStopper Work Surface (5 ft.)
For Use With (Application) Laboratory Fume Hood Work
Height Overall (English) 1.25 in.
Height Overall (Metric) 3.2 cm
Show More Show Less