missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surfaces for 5ft. Protector™Premier™Hoods
Keep your equipment safe from spills with the Labconco SpillStopper Work Surface Protector - specifically dished and contoured to conform to the interior liner of Protector Laboratory Hoods.
$4,203.73 - $9,510.14
Specifications
| For Use With (Equipment) | Protector XL Laboratory Hood |
|---|---|
| Product Type | Work Surface |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
10369156
|
Labconco™
9500501 |
Right Rear |
Each for $4,203.73
|
|
|||||
|
10369154
|
Labconco™
9500500 |
No Cutouts |
Each for $8,121.14
|
|
|||||
|
10369155
|
Labconco™
9500510 |
Left Rear |
Each for $8,857.86
|
|
|||||
|
10369157
|
Labconco™
9500520 |
Left Side |
Each for $8,733.11
|
|
|||||
|
10369158
|
Labconco™
9500502 |
Right Side |
Each for $8,733.11
|
|
|||||
|
10369159
|
Labconco™
9500511 |
Left Rear, Right Rear |
Each for $9,510.14
|
|
|||||
|
10369160
|
Labconco™
9500522 |
Left Side, Right Rear |
Each for $9,510.14
|
|
|||||
Description
SpillStopper work surfaces are dished to contain spills
- The front edge has large radius to aerodynamically direct airflow in hood
- Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
- Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
Specifications
| Protector XL Laboratory Hood | |
| Work Surface | |
| Epoxy Resin | |
| Laboratory Fume Hood Work |