missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surfaces for 4ft. Protector™XStream
Description
- Front edge has large radius to aerodynamically direct airflow in the hood
- Some surfaces have cutouts for a surface-mounted service fixture and/or a 3 x 6 in. cup sink
- Flat work surfaces may also be coupled with an adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
Specifications
Specifications
| For Use With (Equipment) | Protector XStream Fume Hood (48 in.) |
| Includes | Left Rear |
| Product Type | Work Surface |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |