missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surface for 4 Ft. Protector™ Premier™ Hood
Description
- Corrosion-resistant epoxy resins molded
- Front edge with large radius to aerodynamically direct airflow into hood
- Pre-drilled holes for venting and plumbing pass-throughs provided
- Some surfaces with cutouts for surface-mounted service fixture and/or 6 x 3 in. (15.2 x 7.6cm) cup sinkcup sink
- Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
Order Info
Service fixture and cup sink sold separately
Specifications
Specifications
| For Use With (Equipment) | Protector XL Laboratory Hood |
| Includes | Left Rear, Right Rear |
| Product Type | SpillStopper Work Surface (4 ft.) |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |
| Cut Style | Left Rear, Right Rear |