missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Sash Stop Kit

Catalog No. 10369203
Change view
Click to view available options
For Use With (Equipment):
Protector Premier Hood, Protector XStream Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10369203 Protector Premier Hood, Protector XStream Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10369203 Supplier Labconco™ Supplier No. 9410300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sash stop restricts how far a vertical-rising sash may be opened.

  • For use with older models of Protector Premier, XL Benchtop, Stainless Steel Radioisotope and Stainless Steel Perchloric Acid Fume Hoods made before 2012.
  • Restricts how far a vertical-rising sash may be opened.
  • Plastic device may be easily field installed on the fixture panel of a Protector Hood, which have been factory-prepared to accommodate a sash stop at the 60% open position (18 in. to work surface).
  • Alternate sash positions may be field drilled. Each Sash Stop Kit includes components for one sash.
  • 1 kit required for 3 ft. to 8 ft. Premier, XL Benchtop, XStream, PVC, Stainless Steel and XL Floor-Mounted Fume Hoods with vertical-rising sashes.
  • 2 kits required for 10 ft., 12 ft. XL Benchtop with dual sash, Pass-Through Fume Hoods.

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XStream Hood
Height (English) 12 in.
Length (English) 6 in.
Width (English) 6 in.
Height (Metric) 30.48 cm
Dimensions 6 x 6 x 12 in. (15.24 x 15.24 x 30.48 cm)
Length (Metric) 15.24 cm
Width (Metric) 15.24 cm
Product Type Sash Stop
Material Plastic