missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Sample Blocks for RapidVap™ Vacuum and N2 Evaporation Systems
PTFE-Coated Aluminum Blocks for use with RapidVap Vacuum Evaporation Systems.
Supplier: Labconco™ 7491400
Description
PTFE-Coated Aluminum Blocks hold glassware in place inside RapidVap Vacuum Evaporation Systems. A block is required for all RapidVap Vacuum Evaporation Systems. Blocks are interchangeable. Custom blocks to fit special glassware such as VOA vials are available on request. Glassware is required (not included).Chemical Identifiers
| RapidVap vacuum and N2 evaporation system | |
| PTFE-coated Aluminum | |
| 30°C to 100°C | |
| Block |
Specifications
| 0.62 in. | |
| RapidVap vacuum and N2 evaporation system | |
| PTFE-coated Aluminum | |
| 30°C to 100°C | |
| 23 mL | |
| 3.4 kg |
| 1.6 cm | |
| 23 mL Tubes | |
| 69 | |
| Block | |
| 7.4 lb. |