missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Sample Blocks for RapidVap™ Vacuum and N2 Evaporation Systems

Catalog No. 1631741
Change view
Click to view available options
Holds:
10 mL Tubes
170 mL Tubes
23 mL Tubes
50 mL Scintillation vials
No. of Places:
110
26
48
69
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Places
1631741 10 mL Tubes 110
1631744 23 mL Tubes 69
1631742 170 mL Tubes 48
1631747 50 mL Scintillation vials 26
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1631741 Supplier Labconco™ Supplier No. 7485800

PTFE-Coated Aluminum Blocks for use with RapidVap Vacuum Evaporation Systems.

PTFE-Coated Aluminum Blocks hold glassware in place inside RapidVap Vacuum Evaporation Systems. A block is required for all RapidVap Vacuum Evaporation Systems. Blocks are interchangeable. Custom blocks to fit special glassware such as VOA vials are available on request. Glassware is required (not included).

†For tubes up to a maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.

‡For Labconco borosilicate flat-bottom tubes only (see 16-315-78 and -79). May also use Labconco Tubes with Stems in RapidVap N2 Systems, (see 16-315-73 to -77, and 16-317-17B, 17C).

Specifications

Diameter (English) 0.51 in.
Diameter (Metric) 1.3 cm
For Use With (Equipment) RapidVap vacuum and N2 evaporation system
Holds 10 mL Tubes
Material PTFE-coated Aluminum
No. of Places 110
Temperature Range (Metric) 30°C to 100°C
Type Block
Volume (Metric) 10 mL
Weight (English) 8 lb.
Weight (Metric) 3.6 kg
Show More Show Less