missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Sample Blocks for RapidVap™ N2/48 Evaporation Systems

Catalog No. 1631768
Change view
Click to view available options
Holds:
10 mL Tubes
35 mL Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1631768 35 mL Tubes
1631766 10 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1631768 Supplier Labconco™ Supplier No. 7482400

Requires

Glassware

  • Four different interchangeable aluminum accessory blocks, coated with PTFE
  • Sample blocks hold either 48 smaller (4.5 mL to 26 mL) or eight larger (450 mL) samples
  • Glassware for all blocks sold separately

†For tubes up to maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.

Specifications

Autoclavable Autoclavable
Capacity (Metric) 35 mL
Chamber Material Pre-coated Aluminum
For Use With (Equipment) RapidVap™ N2/48 Evaporation System
Holds 35 mL Tubes
Lighting No Lighting
Material PTFE-coated Aluminum
No. of Places 48
Type Block
Length (English) 5.9 in.
Length (Metric) 15 cm
Voltage 0/300 V
Show More Show Less