missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Sample Blocks for RapidVap™ N2/48 Evaporation Systems

Catalog No. 1631766
Change view
Click to view available options
Holds:
10 mL Tubes
35 mL Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1631766 10 mL Tubes
1631768 35 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1631766 Supplier Labconco™ Supplier No. 7482200

Requires

Glassware

  • Four different interchangeable aluminum accessory blocks, coated with PTFE
  • Sample blocks hold either 48 smaller (4.5 mL to 26 mL) or eight larger (450 mL) samples
  • Glassware for all blocks sold separately

†For tubes up to maximum capacity shown. Actual sample volume is 66–75% total tube capacity and depends on tube shape, height and vortex speed.

Specifications

Material PTFE-coated Aluminum
Type Block
For Use With (Equipment) RapidVap™ N2/48 Evaporation System
Holds 10 mL Tubes
Volume (Metric) Up to 10 mL
Length (English) 3.9 in.
Length (Metric) 10 cm
Voltage 0/300 V