missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ RXPert™ Single Filtered Balance Systems
The patented RXPert Filtered Balance System is Class I Enclosure that meets USP <800> requirements for non-sterile compounding when ducted. Models feature an all-in-one factory-installed canopy and damper for thimble ducting to the outside.
$17,128.37 - $53,757.76
Specifications
| Product Type | Balance Enclosure |
|---|---|
| Coating | Epoxy |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Aluminum and Steel |
| Certifications/Compliance | Certifications: ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010 |
| Catalog Number | Mfr. No. | Includes | Dimensions (D x W x H) | Weight (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Dimensions (D x W x H) | Weight (English) | Price | Quantity & Availability | |||
|
10304172
|
Labconco™
3971202 |
Epoxy resin work surface | 23.4 x 21.6 x 22.7 in. | 225 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10304171
|
Labconco™
3971201 |
Stainless steel work surface | 23.4 x 21.6 x 22.7 in. | 254 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10304175
|
Labconco™
3971302 |
Epoxy resin work surface | 23.4 x 33.6 x 22.7 in. | 333 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10304178
|
Labconco™
3971402 |
Epoxy resin work surface | 23.4 x 45.6 x 22.7 in. | 411 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10304177
|
Labconco™
3971401 |
Stainless steel work surface | 23.4 x 45.6 x 22.7 in. | 391 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10305006
|
Labconco™
3971476 |
Stainless steel work surface | 23.4 x 45.6 x 32 in. | 385 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10305010
|
Labconco™
3971497 |
Epoxy resin work surface | 23.4 x 30 x 32 in. | 455 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10305012
|
Labconco™
3971576 |
Stainless steel work surface | 23.4 x 57.6 x 32 in. | 565 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10305013
|
Labconco™
3971577 |
Epoxy resin work surface | 23.4 x 57.6 x 32 in. | 605 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10305017
|
Labconco™
3971675 |
– | 23.4 x 69.6 x 32 in. | 600 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10305018
|
Labconco™
3971676 |
Stainless steel work surface | 23.4 x 69.6 x 32 in. | 665 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Quiet operation
- HEPA filtered enclosure for powder weighing
- Fully scannable filter
- Bag-in/bag-out HEPA filter for protection during filter changes
- Glass and steel construction
- Ergonomic air foil with aerodynamic patented Clean-Sweep airflow openings
- Guardian airflow monitor that continuously monitors airflow with visable and audible alarms when airflow is outside set point range
- Upper dilution air supply and upper containment sash foil
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Intrinsically safe, negative pressure design
- Exhaust HEPA filter, 99.99% efficient on particles 0.3 micron in size
- Pressure gauge
- Space-saving design and no separate filtered exhauster is required
- Two utility ports with iris openings
- Tempered safety glass 6.35mm (0.25 in.) thick front sash and sides
- Ergonomic angled and hinged, pivoting sash with wiping seal
- Canopy Connection, factory-installed, powder-coated steel
- Manual Duct Damper, powder-coated steel
Specifications
| Balance Enclosure | |
| Fluorescent | |
| Certifications: ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010 | |
| 115 V |
| Epoxy | |
| Epoxy-coated Aluminum and Steel | |
| 60 Hz |