missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotors for CentriVap™ Systems
Description
For use with Labconco CentriVap Systems
- Anodized aluminum rotors hold tubes at angle to maximize surface area
- Two hole sizes on rotors 16-317-54 and 16-317-62 to -64 accommodate tubes with different O.D.
- Maximum tube capacity for a given O.D. may vary with overall tube height
- CentriVap DNA Systems and Proteomic come with DNA Rotor (16-317-54); Acid Systems come with Acid-Resistant 12-13 mm Rotor (16-108-450)
To prevent loss of sample during centrifugation, fill tubes only 0.33 to 0.5 full.
Specifications
Specifications
| Material | Anodized Aluminum |
| Type | Microcentrifuge Rotor |
| For Use With (Equipment) | CentriVap™ DNA system |
| Holds | 44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes |
| Volume (Metric) | 12 to 17 mL |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.8 kg |