missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotors for CentriVap™ Systems

Catalog No. 1631762
Change view
Click to view available options
Holds:
132 x 1.5 to 2 mL Microcentrifuge Tube
32 x 40 to 50 mL Microcentrifuge Tubes
4 Standard or 2 Deep-well Plates
40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes
44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes
72 x 0.5 mL Microcentrifuge Tube or 60 x 1.5 to 2 mL Microcentrifuge Tube
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1631762 40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes
1631750 132 x 1.5 to 2 mL Microcentrifuge Tube
1631753 4 Standard or 2 Deep-well Plates
1631754 72 x 0.5 mL Microcentrifuge Tube or 60 x 1.5 to 2 mL Microcentrifuge Tube
1631763 32 x 40 to 50 mL Microcentrifuge Tubes
1631764 44 x 12 to 17 mL and 24 x 16 to 17 mL Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1631762 Supplier Labconco™ Supplier No. 7455100
Only null left

For use with Labconco CentriVap Systems

  • Anodized aluminum rotors hold tubes at angle to maximize surface area
  • Two hole sizes on rotors 16-317-54 and 16-317-62 to -64 accommodate tubes with different O.D.
  • Maximum tube capacity for a given O.D. may vary with overall tube height
  • CentriVap DNA Systems and Proteomic come with DNA Rotor (16-317-54); Acid Systems come with Acid-Resistant 12-13 mm Rotor (16-108-450)

To prevent loss of sample during centrifugation, fill tubes only 0.33 to 0.5 full.

Specifications

Material Anodized Aluminum
Type Microcentrifuge Rotor
For Use With (Equipment) CentriVap™ DNA system
Holds 40 x 1.5 to 2 mL Microcentrifuge Tubes or 100 x 5 to 6 mL Tubes
Volume (Metric) 1.5 to 2 mL
Weight (English) 3 lb.
Weight (Metric) 1.4 kg