missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotary Vane Vacuum Pumps

Catalog No. 1631552
Change view
Click to view available options
Plug Type:
NEMA 6-15P
North American
Reverse IEC
Universal
Flow Rate:
117 L/min.
195 L/min.
Amperage:
2.4 A
4.0 A
7.8 A
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Flow Rate Amperage
1631552 NEMA 6-15P 195 L/min. 4.0 A
16108436 Reverse IEC 117 L/min. 2.4 A
1631551 NEMA 6-15P 117 L/min. 2.4 A
0109620 North American 195 L/min. 7.8 A
0109621 North American 117 L/min. 7.8 A
10030180 Universal 195 L/min. 2.4 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1631552 Supplier Labconco™ Supplier No. 7739401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Pump, ON/OFF switch, power cord with plug, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter, and one 1L (1 qt.) bottle of vacuum oil

Designed for use with Labconco Freeze-dry Systems—compact size easily fits into freeze-dry system cabinets

Provide a reliable vacuum source for other products including glove boxes and centrifugal concentrators.

  • Two-stage, oil-sealed pumps with sliding vane
  • Switchable high-vacuum and high-throughput modes
  • Three-position gas ballast (Closed, Low Flow, and High Flow)
  • Enclosed, fan-cooled, single-phase electric motor drives pump
  • Thermal overload protection with automatic restart
  • Inlet valve prevents air and oil suckback in the event of power or oil loss
  • Cast-aluminum housing
  • Mounted on a base plate with rubber feet for stability

Cat. No. 16-108-218 has a reverse IEC plug; models with 117L/min. pumping capacity include a retractable lifting handle; models with 195L/min. pumping capacity have a lifting bracket. A pump exhaust filter with oil and odor filter elements is also included.

Specifications

Max. Vacuum 2 x 10-3 mBar
Amperage 4.0 A
Includes Pump, four each one liter bottles of vacuum pump oil and one exhaust filter with oil mist and odor filter elements. ON/OFF switch, power cord with plug for direct connection of pump to Labconco freeze dryers, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter
Electrical Requirements 230 V 50/60 Hz
Material Cast Aluminum
Plug Type NEMA 6-15P
Weight (English) 65 lb.
Weight (Metric) 29.5 kg
Flow Rate 195 L/min.
Frequency 50/60 Hz
Overall Height (English) 10.4 in.
Overall Height (Metric) 26.4 cm
Overall Length (English) 18.4 in.
Overall Length (Metric) 46.73 cm
Overall Width (English) 6.5 in.
Pump Type Rotary Vane Vacuum Pump
Maximum Pressure 1 atm
For Use With (Equipment) Freeze dry system
Voltage 230 V
Show More Show Less