missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotary Vane Vacuum Pumps
Description
Includes
Pump, ON/OFF switch, power cord with plug, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter, and one 1L (1 qt.) bottle of vacuum oil
Designed for use with Labconco Freeze-dry Systems—compact size easily fits into freeze-dry system cabinets
Provide a reliable vacuum source for other products including glove boxes and centrifugal concentrators.
- Two-stage, oil-sealed pumps with sliding vane
- Switchable high-vacuum and high-throughput modes
- Three-position gas ballast (Closed, Low Flow, and High Flow)
- Enclosed, fan-cooled, single-phase electric motor drives pump
- Thermal overload protection with automatic restart
- Inlet valve prevents air and oil suckback in the event of power or oil loss
- Cast-aluminum housing
- Mounted on a base plate with rubber feet for stability
Cat. No. 16-108-218 has a reverse IEC plug; models with 117L/min. pumping capacity include a retractable lifting handle; models with 195L/min. pumping capacity have a lifting bracket. A pump exhaust filter with oil and odor filter elements is also included.
Specifications
Specifications
| Max. Vacuum | 2 x 10-3 mBar |
| Amperage | 2.4 A |
| Includes | Pump, four each one liter bottles of vacuum pump oil and one exhaust filter with oil mist and odor filter elements. ON/OFF switch, power cord with plug for direct connection of pump to Labconco freeze dryers, one 12.7mm (1/2 in.) O.D. and one 19.1mm (3/4 in.) O.D. inlet adapter |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 18.4 x 6.5 x 10.4.1 in. |
| Material | Cast Aluminum |
| Plug Type | Universal |
| Flow Rate | 195 L/min. |
| For Use With | Freeze Dry Systems |
| Frequency | 50/60 Hz |
| Show More |