missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Retaining Rings
For use with XPert Bulk Powder Filtered Systems, Stations, and Enclosures
$1,717.30 - $1,909.28
Specifications
| Product Type | Enclosure |
|---|---|
| Material | Stainless Steel (304) |
| For Use With (Application) | Bulk Powder Weighing |
| For Use With (Equipment) | XPert Bulk Powder Enclosures |
| Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||||
|
10265168
|
Labconco™
3981300 |
4.5 lb. | 2 kg |
Each for $1,717.30
|
|
||||
|
10265171
|
Labconco™
3981303 |
6 lb. | 2.7 kg |
Each for $1,909.28
|
|
||||
|
10265169
|
Labconco™
3981301 |
5 lb. | 2.3 kg |
Each for $1,909.28
|
|
||||
Description
- Type 304 SS
- Mount to the work surface, secures inner source container bag. Choose from three inner diameter sizes including 17.5 in., 11.5 in., or 19.6 in.
- Includes six fasteners
Specifications
| Enclosure | |
| Stainless Steel (304) | |
| Bulk Powder Weighing | |
| XPert Bulk Powder Enclosures |