missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap™ N2/48 Evaporation Systems

Catalog No. 1631769
Change view
Click to view available options
Volume (Metric):
450 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1631769 450 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1631769 Supplier Labconco™ Supplier No. 7910012

missing translation for 'validMainframeMsg'

Includes

  • Side-mounted 2 in. dia. (5cm) exhaust port with built-in blower; 6 in. (1.8m) of 2 in. dia. (5cm) exhaust tubing to vent toxic solvent vapors into fume hood
  • Nitrogen inlet hose (1/4 in. I.D.); 78 in. of tubing for nitrogen supply and tubing clamp
  • 6 1/2 in. (2.0m) three-wire cord and plug

Requires

Requires nitrogen with a maximum flowrate of 3.5cfm and a gas pressure regulator

Use nitrogen blowdown manifold, vortex motion, and dry block heating system to speed evaporation.

Flexible operation for applications in environmental testing and bioresearch

  • Eight port clusters conserve nitrogen when full load is not required
  • Memory stores up to nine programs
  • Dry block heating system: five different accessory blocks accommodate up to 48 small (from 4.5mL) or eight large (450mL) samples

Microprocessor programming
  • Stores up to nine protocols for easy test repetition
  • Manifold blowdown delivers nitrogen or other dry gases to 2, 4, 6, or 8 clusters of six ports each; full nitrogen load not required
  • Microprocessor-controlled vortex speed for faster evaporation, maximized recovery of a wide range of analytes
  • Reliable, maintenance-free 1000w dry block heating system

User-friendly LCD and control panel

  • Displays program number; vortex speed; actual and set temperatures in °C; total time remaining in minutes; number of active nitrogen clusters
  • End-of-run audible alarm with auto shutdown for timed, unattended evaporation to endpoint; audible/visual alarm with endpoint temperature detection at heater and block
Optimum operation
  • Belt-driven, nonsparking, brushless DC motor: smooth variable-speed power drives vortex motion up to 500rpm
  • Powder-coated aluminum base, solvent-resistant acrylic/PVC thermoplastic upper housing
  • PTFE coated aluminum chamber for heating efficiency and corrosion resistance
  • Dual lid clamps with phenol-free gaskets secure chemical-resistant glass lid; lid detaches for cleaning

Order Info

Dimensions (lid closed): 19L x 21 3/4W x 13 1/2 in.H (48.3 x 55.1 x 34.3cm). 230V models available; contact your Fisher Scientific™ Customer Service Representative for details.

Specifications

Certifications ETL, ETL-C
Closure Material Glass
Volume (Metric) 450 mL
Display LCD
Includes Side mounted 2 in. dia. exhaust port with built-in blower, 6 in. of 2 in. dia. exhaust tubing, 0.25 in. I.D. Nitrogen inlet hose, 78 in. of tubing, 2m 3-wire cord and plug
Material PTFE-coated Aluminum
Memory 9 user set program
Motor Type Brushless DC
Port Type 5cm dia. exhaust port with built-in blower
Speed 500rpm
Warranty 1 Year
Width (English) 21.7 in.
Width (Metric) 55 cm
Height (English) 13.5 in.
Height (Metric) 34 cm
Depth (English) 19 in.
Depth (Metric) 48 cm
Weight (English) 100 lb.
Weight (Metric) 45 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Amperage 8 A
Frequency 50/60 Hz
Show More Show Less