missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Purifier™ Horizontal Clean Bench Vibration Isolation Table

Catalog No. 16090124
Change view
Click to view available options
Depth (English):
25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
16090124 25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16090124 Supplier Labconco™ Supplier No. 3618000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides an isolated work surface for vibration-sensitive equipment.

Vibration Isolation Table, provides an isolated work surface for conducting procedures with vibration-sensitive equipment such as microscopes and balances. The table never makes contact with the clean bench so vibration from the motor/blower is not transmitted to the table. Epoxy-coated steel frame, adjusts in 1 in. increments to provide a working height from 29.5 in. to 36 in.. ADA-compliant. Four leveling feet. Work surface is laminated hard board, 30.4 in.w x 18 in.d. Overall dimensions: 32.5 in.w x 25 in.d x 29.5 in.h.

Order Info

Overall dimensions (D x W x H) (with max. height): 25 x 32.5 x 36 in. (64 x 83 x 91cm). Shipping weight: 110 lb. (50 kg).

Specifications

Product Type Vibration Isolation Table
Depth (Metric) 63.5 cm
For Use With (Application) Provides an isolated work surface for conducting procedures with vibration-sensitive equipment such as microscopes and balances
Height (Metric) 74.93 to 91.44 cm
For Use With (Equipment) Microscopes, balances
Height (English) 29.5 to 36 in.
Depth (English) 25 in.
Width (Metric) 82.55 cm
Certifications/Compliance ADA
Color White
Autoclavable Not Autoclavable
Width (English) 32.5 in.
Material Epoxy-coated Steel
Show More Show Less