missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Purifier™ Base Stands for Horizontal Clean Bench, 5 ft.
Add a Labconco Purifier™ Base Stand to your Horizontal Clean Bench.
$3,066.68 - $4,007.00
Specifications
| Coating | Epoxy |
|---|---|
| Material | Epoxy-coated Steel |
| Height (English) | 28 in. |
| Height (Metric) | 71.12 cm |
| Ports | Utility |
Description
These base stands have telescoping legs so that they may be adjusted to eight height positions (height selection and adjustment must be completed before the enclosure is installed atop the stand). The stands are available with fixed feet or casters for mobility.
- Support any Labconco Purifier Clean Bench or Enclosure.
- Support loads up to 1000 pounds.
- ADA-compliant.
- Durable 1.75 in. tubular, powder-coated steel frame. Models 3 ft. wide and larger have rear crossbar supports.
- Telescoping legs are adjustable to eight height positions in 1 in. increments from 27.5 in. to 34.5 in..
- Available with fixed leveling feet or 5 in. diameter, toe-locking, non-marking polyurethane casters with bearings for quiet operation.
Specifications
| Epoxy | |
| 28 in. | |
| Utility | |
| 58.9 kg | |
| 163.83 cm |
| Epoxy-coated Steel | |
| 71.12 cm | |
| 130 lb. | |
| 64.5 in. |