missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ PuriCare™ Open Access Station

Catalog No. p-2364530
Change view
Click to view available options
Plug Type:
Domestic
North America
Voltage:
115 V
Amperage:
12 A
Width (English):
49.5 in.
58.4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage Amperage Width (English)
10269131 North America 115 V 12 A 58.4 in.
3820001 Domestic 115 V 12 A 49.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10269131 Supplier Labconco™ Supplier No. 3820000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Labconco PuriCare™ Open Access Station allows trouble-free transfer of animals from dirty to clean cages.

  • Spacious surface area accommodates standard rodent cages
  • Electric hydraulic lift with push-button for height adjustments from 92.7 to 119.4cm (36.5 to 47 in.)
  • Recessed and angled sashes for closer viewing without glare
  • Large, 35.6cm (14 in.) high sash openings to accommodate various cage sizes with brakes
  • Large, 12.7cm (5 in.) diameter, non-marking polyurethane casters
  • Two 99.99% efficient HEPA filters to trap allergens and protect operators
  • Nominal downflow velocity of 55fpm
  • Economical, disposable upper and lower prefilters

  • Variable speed motor/blower and impellers
  • Particulate-free ISO Class 5 (formerly Class 100) air protects animals from cross-contamination
  • Two push/pull bars on the right hand side to facilitate transport
  • Two 32w fluorescent lights
  • Two easy-to-read, ADA-compliant Minihelic™ pressure gauges
  • ADA-compliant light, blower switches and electrical duplex
  • Single pass airflow design with no recirculation through the enclosure helps prevent heat stress and odor build up and provides a hygenic environment
  • Type 304 stainless steel dished work surface
  • Exterior is durable glacier white and slate gray epoxy-coated steel
Available Options:
  • Nominal width of 4 or 5 ft.
  • Available ADA-compliant service fixtures mounted 9 in. above the work surface to maximize usable surface area
  • Domestic or International electrical configurations

4 ft. Models:

  • D × W × H: 76.2 × 125.7 × 198.4 to 220cm (30 × 49.5 × 78.1 to 86.6 in.)
5 ft. Models:
  • D × W × H: 76 × 148 × 194.5 to 220cm (30 × 58.4 × 76.6 to 86.6 in.)

Warranty

Limited three-year on parts and service

Specifications

Product Type Cage changing and animal transfer
Coating Epoxy
Filter Type HEPA
Lighting Type Fluorescent
Material Epoxy-coated Steel, Stainless Steel (304)
Amperage 12 A
Certifications/Compliance ADA, ETL, UL
Depth (English) 30 in.
Depth (English) Interior 24.13 in.
Depth (Metric) 76 cm
Depth (Metric) Interior 61.29 cm
For Use With (Application) Cage changing and animal transfer
Height (English) 76.6 to 88.6 in.
Height (English) Interior 78.31 to 84.31 in.
Height (English) Sash Opening 14 in.
Height (Metric) 198 to 220 cm
Height (Metric) Interior 198.9 to 214.1 cm
Height (Metric) Sash Opening 35.56 cm
Hertz 60 Hz
Includes 28 ft. orange, retractable, 3-wire cord and plug, 2 push and pull bars
Plug Type North America
Voltage 115 V
Warranty 3 Years
Weight (English) 600 lb.
Weight (Metric) 272 kg
Width (English) 58.4 in.
Width (English) Interior 48.5 in.
Width (Metric) 148 cm
Width (Metric) Interior 123.19 cm
Show More Show Less