missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 6ft. Width, 115V
Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm
Supplier: Labconco™ 110610000
Requires : Remote Blower, Ductwork, Work Surface, Base Cabinet or Stand
Description
Design negates the effects of air turbulence, vortexing, and interior air “roll”.
- Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
- Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
- Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Opti-Zone Baffle decreases typical face velocity variations found with other baffles
- Dry powder-coated steel exterior
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Pre-set rear downflow dual baffle
- LED lighting
- Sash stop located at 18 in. sash opening position
- Pre-drilled holes for venting and plumbing passthroughs are provided
- Pre-wired T8 fluorescent lighting
- Sash stop located at 18 in. sash opening position
- 12.81 in. ID exhaust connection(s)
- Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
- Front edge has a large radius to aerodynamically direct airflow into the fume hood
- Pre-drilled holes for venting and plumbing passthroughs are provided
115V models are ETL listed.
Specifications
| Laboratory Fume Hood | |
| LED | |
| 10 A | |
| Glacier White | |
| 95.8 cm | |
| 720 cfm | |
| 18 in. | |
| No Service Fixtures | |
| 600 lb. | |
| 72 in. |
| Powder | |
| Powder-coated Steel | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 37.7 in. | |
| 72 x 37.7 x 59 in. | |
| 59 in. | |
| 149.9 cm | |
| 100/115 V | |
| 272 kg | |
| 182.9 cm |