missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 230V

Catalog No. 10369103
Change view
Click to view available options
Includes:
2 Service Fixtures, 1 Duplex
No Service Fixtures
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10369103 2 Service Fixtures, 1 Duplex
10369102 No Service Fixtures
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10369103 Supplier Labconco™ Supplier No. 110410021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

  • Remote Blower
  • Ductwork
  • Work Surface
  • Base Cabinet or Stand

Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm

Design negates the effects of air turbulence, vortexing, and interior air “roll”.

 

  • Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
  • Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
  • Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
  • Opti-Zone Baffle decreases typical face velocity variations found with other baffles
  • Dry powder-coated steel exterior
  • Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
  • Pre-set rear downflow dual baffle
  • Pre-wired T8 fluorescent lighting
  • Sash stop located at 18 in. sash opening position
  • Pre-drilled holes for venting and plumbing passthroughs are provided

 

 

  • LED lighting
  • Sash stop located at 18 in. sash opening position
  • 12.81 in. ID exhaust connection(s)
  • Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
  • Front edge has a large radius to aerodynamically direct airflow into the fume hood
  • Pre-drilled holes for venting and plumbing passthroughs are provided

 

Certifications

CE listed

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Amperage 5 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Color Glacier White
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 48 x 37.7 x 59 in.
Flow Rate 440 cfm
Height (English) 59 in.
Height (English) Sash Opening 18 in.
Height (Metric) 149.9 cm
Includes 2 Service Fixtures, 1 Duplex
Voltage 208/230 V
Weight (English) 440 lb.
Weight (Metric) 200 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less