missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 8 ft. Width
Labconco Protector™ XL Floor-Mounted Fume Hood is suitable for general chemistry applications and accommodates oversized apparatus.
Supplier: Labconco™ 112826002
Description
- By-pass airflow design
- Dry powder, glacier white epoxy-coated steel exterior
- Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
- Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
- Pre-wired LED lighting, light and blower switches for 115V, 60Hz operation
- Tempered safety glass vertical-rising sashes framed with epoxy-coated aluminum
- Tempered safety glass horizontal-sliding sashes with epoxy-coated aluminum frames and sash tracks
- Factory prepared for up to eight service fixtures including two gooseneck faucets
- Factory prepared for up to four electrical duplex receptacles
- Shipped in multiple sections, top and bottom
- Epoxy-coated, stainless-steel 12.81 in. ID exhaust connection(s)
- SEFA 1-2014 (Laboratory Fume Hoods)
- NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
- ASTM E84-14 Surface Burning Characteristics of Building Materials
- ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
- ANSI Z9.5-2012 (Laboratory Ventilation)
- UL 3101-1/61010-1
- CAN/CSA C22.2 No. 1010.1
- UL 1805
Specifications
| Horizontal Sash Fume Hood | |
| LED | |
| 10 A | |
| 111 cm | |
| 95 in. | |
| 60 Hz | |
| Domestic | |
| 830 lb. | |
| 96 in. |
| Powder | |
| Polyester | |
| 43.7 in. | |
| 96 x 43.7 x 96 in. | |
| 241.3 cm | |
| 2 Service fixtures, 2 GFCI duplexes | |
| 115 V | |
| 376.5 kg | |
| 243.8 cm |